Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2000 SPZ Wrapped Wedge Belt
MECALINE SPZ2000 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2000
rubix:
45035669
manufacturer :
857899
ean:
3660338131486
Technical specifications
Profile
SPZ
Pitch length
2000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2000 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2000
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1963
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.25
excl. VAT
/
Each
£
12.30
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9624-61047 SPZ1047 DELTA NARROW
MECALINE SPA825 SPA Wrapped Wedge Belt
MECALINE SPB2020 SPB Wrapped Wedge Belt
MECALINE SPA1582 WRAPPED WEDGE BELT 2.0
MECALINE SPB1360E
GATES 4ROW SPB VEEBELT SPB4000/4 POWERBAND
GATES WEDGEBELTSPZMCOG SPZ1950MN SUPERHC MN
MECALINE SPB2430 SPB Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1137MN SUPERHC MN
GATES 9331-00512 SUPER HC SPZ512
OPTIBELT 3V 500 1597529
GATES PREDATOR BELT SPCP10600
GATES SPA2180 V BELT
OPTIBELT OPTI REDPOWER BELT SPA 17006002
MECALINE SPZ2840 SPZ Wrapped Wedge Belt