References
Mecaline:SPZ1900
Rubix:45035661
Manufacturer :857896
EAN:3660338131455

Documents
Product details : MECALINE SPZ1900 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1900 mm |
| Interior length | 1863 mm |
| Outer length | 1913 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Sold out
