References
Gates:SPC7100 DELTA NARROW
Rubix:270A0558
Manufacturer :962767100
EAN:5414465319532

Product details : GATES 962767100 V-BELT SPC7100 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7100 mm |
| Interior length | 7017 mm |
| Outer length | 7130 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | narrow (deep) wedge / v-shaped |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 68.73 excl. VAT
/ Each
£ 82.48 incl. VAT
- Usually arrives within 14 working days
