References
Superseded Ref:857890
Mecaline:SPZ1800E - 889602
Rubix:243A4492
Manufacturer :889602
EAN:3660338421556

Documents
Product details : MECALINE SPZ1800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1800 mm |
| Interior length | 1763 mm |
| Outer length | 1813 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- In stock: Next day delivery
