Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1037
rubix:
45035545
manufacturer :
857842
ean:
3660338130915
Technical specifications
Profile
SPZ
Pitch length
1037
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1037 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1037
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1000
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1180 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1120 SPZ Wrapped Wedge Belt
MECALINE 890467 SPA3185 WRAPPED WEDGE BELT 2.0
MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ1437 SUPERHC
GATES SPB6340/5V2500 SUPERHC SPB6340ESHC SUPER HC VBELT
GATES 9339-01550 SUPER HC SPB1550
GATES 9333-01907 SPA1907 SUPERHC
GATES 9624-60787 SPZ787 DELTA NARROW
OPTIBELT SPZ 2650 1729839
OPTIBELT 3V 600 RP 1699157
OPTIBELT 8V 1250 RP 1735221
GATES 9333-02332 SPA2332 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 28326002
MECALINE SPC7500 SPC Wrapped Wedge Belt