References
Mecaline:SPZ1337
Rubix:45035593
Manufacturer :857863
EAN:3660338131127

Documents
Product details : MECALINE SPZ1337 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1337 mm |
| Interior length | 1300 mm |
| Outer length | 1350 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Sold out
