Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1200 SPZ Wrapped Wedge Belt
MECALINE SPZ1200 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1200E
rubix:
45035575
ean:
3660338343469
Technical specifications
Profile
SPZ
Pitch length
1200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1200 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1200
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT 5V 1600 1774903
GATES PREDATOR BELT SPCP7100
GATES WEDGEBELTSPBMCOG SPB1590MN SUPERHC MN
MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 31506002
MECALINE SPA1857 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 20606002 OPTI REDPOWER BELT SPB2060REDPOWER
GATES PREDATOR BELT SPCP4750
GATES PREDATOR BELT SPCP4500
OPTIBELT SPB 5300 1542841
OPTIBELT OPTI REDPOWER BELT SPA 14326002
OPTIBELT 8V 2500 1626128
OPTIBELT OPTI REDPOWER BELT SPZ 12876002
GATES 9625-61357 SPA1357 DELTA NARROW
MECALINE SPZ1187 SPZ Wrapped Wedge Belt