References
Mecaline:SPZ1187
Rubix:45035573
Manufacturer :857853
EAN:3660338131028

Documents
Product details : MECALINE SPZ1187 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1187 mm |
| Interior length | 1150 mm |
| Outer length | 1200 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 28.64 excl. VAT
/ Each
£ 34.37 incl. VAT
- Sold out
