MECALINE SPZ2540 SPZ Wrapped Wedge Belt


SPZ Wedge Belts

References
mecaline:SPZ2540E
rubix:45035691
manufacturer :SPZ2540
ean:3660338271564
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length2540 mm
See all Specifications

Product details : MECALINE SPZ2540 SPZ Wrapped Wedge Belt


Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPZ
Pitch length2540 mm
Upper width10 mm
Height8 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
  • Sold out