References
Gates:SPA1732 SUPERHC
Rubix:102A4816
Manufacturer :933301732
EAN:5412571078701




Product details : GATES 933301732 SUPER HC V-BELT SPA1732
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1732 mm |
| Interior length | 1687 mm |
| Outer length | 1750 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.61 excl. VAT
/ Each
£ 22.33 incl. VAT
- In stock: Next day delivery
