BAHCO 7809TO 1/2 SOCKET SET TORX ON RAILS
Square Drive Socket Driver Set
See technical informationSee documentsReferences
Bahco:7809TO
Rubix:401A5277
EAN:7314150220465

Documents
Product details : BAHCO 7809TO 1/2 SOCKET SET TORX ON RAILS
Set of 9 pieces, on rail
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for use with power tools
Supplied on zinc coated metal rail with holes for wall mounting
Standards: ISO 1174 and DIN 3120
Knurled shank for finger turning of free running fasteners
Highly polished finish
High-performance alloy steel
Not suitable for use with power tools
Supplied on zinc coated metal rail with holes for wall mounting
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Driver Set for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Number of elements | 9 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 149.13 excl. VAT
/ Each
£ 178.96 incl. VAT
- Delivery usually within ( 14 ) days
