WERA 223161 367/7HF SCREWDRIVER SET TORX K'FORM+ 7PC
TORX® HF Kraftform Plus Screwdriver set with holding function and rack
See technical informationReferences
Wera:05223161001
Rubix:2576487
Manufacturer :05223161001
EAN:4013288118226
Product details : WERA 223161 367/7HF SCREWDRIVER SET TORX K'FORM+ 7PC
7-piece screwdriver set for TORX® screws. Multi-component Kraftform handle for fast and low-fatigue working. Comes with holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.
367 TORX® HF Screwdriver with holding function for TORX® screws
- 1x TX 8 x 60 mm
- 1x TX 10 x 80 mm
- 1x TX 15 x 80 mm
- 1x TX 20 x 100 mm
- 1x TX 25 x 100 mm
- 1x TX 27 x 115 mm
- 1x TX 30 x 115 mm
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Delivery usually within ( 5 ) days
