ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
1'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6494406
Rubix:245003
EAN:3660338393891
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 33MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 33 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 42.13 excl. VAT
/ Each
£ 50.56 incl. VAT
- Usually arrives within 14 working days

