STAHLWILLE 02110020 3/8 INCH DRIVE X 20MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110020
Rubix:2018462
EAN:4018754003013



Documents
Product details : STAHLWILLE 02110020 3/8 INCH DRIVE X 20MM HEX SOCKET
456 20mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x28 mm |
|---|---|
| Logistic Weight | 53 g |
| Square drive adapter | 3/8 '' |
| Diameter | 26.2 mm |
| Length | 34 mm |
| Finishing | chromed |
| Weight | 53 g |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Usually arrives within 14 working days
