References
Draper:16375
Rubix:381A8542
Manufacturer :16375
EAN:5010559163755


Technical specifications
| Square drive adapter | 1/2' sq. dr. (12,7mm) square drive '' |
|---|---|
| Diameter | 12.7 mm |
| Length | 125 mm |
Product details : DRAPER 16375 19PC 1/2 SOCKET SET P/RACK
Manufactured from chrome vanadium steel hardened and tempered with a satin finish. Supplied with 72 tooth reversible soft grip ratchet and a 125mm extension bar. on a plastic hanging rack which can be used to store the socket in a tool box.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. (12,7mm) square drive '' |
|---|---|
| Diameter | 12.7 mm |
| Length | 125 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.5 '' |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 43.75 excl. VAT
/ Each
£ 52.50 incl. VAT
- Delivery usually within ( 7 ) days