Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Trowel
RAGNI R160SG 6 POINTING TROWEL LONDON
RAGNI R160SG 6 POINTING TROWEL LONDON
Ragni 6 pointing trowel london
References
ragni:
R160SG
rubix:
2002063
Product details
Technical specifications
Product details : RAGNI R160SG 6 POINTING TROWEL LONDON
With carbon steel blades and a choice of soft grip or wooden handles, these trowels cover a range to suit all trade applications including 4" archaeologists trowel for fine work.
Technical specifications
Attributes
Handle
Soft Grip
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.51
excl. VAT
/
Each
£
15.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VITREX 102956 ECONOMY ADH TROWEL 20MM ROUND NOTCH
RAGNI GAUGING TROWEL SOFT GRIP HANDLE 7IN R129SG
RAGNI R6110S STAINLESS STEEL PIPE TROWEL
RAGNI STAINLESS STEEL INTERNAL CORNER TROWEL R65401S
SPARTEX 845253 JOINT IRON PLASTIC ANGLE
MARSHALLTOWN MXS1 PLASTERERS FNSHNG TROWL 11 X 4 1/2
VITREX 102957 PROF ADH TROWEL 6MM SQUARE NOTCH
MARSHALL TOWN MXS13DSS STAINLESS FINISH TROWEL
SPARTEX 845241 ROUND TROWEL LENGTH 160MM
"RAGNI STAINLESS STEEL 7"" PLASTERERS BUCKET TROWEL WITH ROUNDED EDGES"
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
VITREX 102955 ECONOMY ADH TROWEL 6MM SQUARE NOTCH
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
STANLEY STHT0-05895 STAINLESS STEEL TAPING KNIFE 8 INCH /203MM
RAGNI R230R SUPERLITE ECONOMY TROWEL PLASTIC HANDLE