References
Vikan:56013
Rubix:80055767
EAN:5705020560132

Product details : VIKAN 56013 ERGONOMIC SHOVEL 1310MM BLUE
Technical specifications
Attributes
| Width | 345 cm |
|---|---|
| Height | 225 cm |
| Weight | 1.86 kg |
| Length | 1310 mm |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- Usually arrives within 14 working days