TAMLEX TGH3 75MM TRAY (G) HANGERS (DIA)11 MM X (H)150 MM X (W)75 MM
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:TGH3
Rubix:234A6835

Documents
Product details : TAMLEX TGH3 75MM TRAY (G) HANGERS (DIA)11 MM X (H)150 MM X (W)75 MM
75MM Tray (G) Hangers (Dia)11 mm x (H)150 mm x (W)75 mm
Technical specifications
Attributes
| Type | overhead cable tray hanger |
|---|---|
| Model | tgh |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- Delivery usually within ( 3 ) days
