NIGLON CB225G 25MM THROUGH 2 WAY BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CB225G
Rubix:234A5686
brand logo

Technical specifications

Typeniglon cb225g 25mm through 2 way box galvanised

Documents

Product details : NIGLON CB225G 25MM THROUGH 2 WAY BOX GALVANISED


25mm Through 2 Way Box Galvanised

Technical specifications


Attributes
Typeniglon cb225g 25mm through 2 way box galvanised
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
  • Delivery usually within ( 3 ) days