STAHLWILLE 12111010 435 RATCHET WITH 2 COMPONENT HANDLE 3/8 INCH DRIVE
Stahlwille Ratchet 30 Teeth
See technical informationReferences
Stahlwille:12111010
Rubix:4527188
EAN:4018754177776



Product details : STAHLWILLE 12111010 435 RATCHET WITH 2 COMPONENT HANDLE 3/8 INCH DRIVE
This ratchet is reversible and consists of 30 teeth, with 2-component handle
Strengths
Reversible
2-component handle
30 teeth
DIN 3122/ISO 3315
2-component handle
30 teeth
DIN 3122/ISO 3315
Applications
Automotive Industry
Mechanical Engineering
Mechanical Engineering
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 193 mm |
| Finishing | chromed |
| Weight | 245 g |
Show UNSPSC/ECL@SS
£ 71.65 excl. VAT
/ Each
£ 85.98 incl. VAT
- Usually arrives within 14 working days
