References
Draper Expert:03927
Rubix:390A3709
Manufacturer :03927
Product details : DRAPER EXPERT 03927 FLEX HEAD RATCHET SPANNER SET BLK 7PCS
The Draper Expert HI-TORQ® metric flexible head ratchet combination spanners in this seven-piece set are manufactured from hardened and tempered chrome vanadium steel, with black electroplating for corrosion protection. The 100-tooth ratchet mechanism enables 3.6° movement and with a 180° flexible head and the open end set at 15°, these spanners are ideal for use where there’s limited space. The ring end is 12-point Draper Expert HI-TORQ®, providing a superior grip; with Draper Draper Expert HI-TORQ®, the spanners grip the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The set comes supplied in a useful storage/carry rack.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Delivery usually within ( 7 ) days


