FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET

Ratchet 1/4" high waterproof performances

See technical information
References
Facom:RL.171
Rubix:80148432
EAN:3148519339352
brand logo
Technical specifications
Square drive adapter1/4 ''
Length121 mm
See all Specifications

Product details : FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET


Ratchet 1/4" high waterproof performances
-Very long life regardless of the working conditions. No maintenance. Impermeable to industrial dust.
-72 tooth mechanism for a 5° recovery.
- Socket safety lock: no socket loss in your machines.
-Inversion by lever: easy even with gloved hand. Allows the visualization of the direction of rotation.
- "Hand palm" system allows to press the ratchet head during the clamping without the risk of accidental reversal of the rotation direction.
-Ultra-compact head.
-Bi-material elastomer handle: Strong resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet oil, kerosene.
-Hole in the handle: allows the hooking for the work in height.

Technical specifications


Attributes
Logistic Weight90 g
Packaged dimensions (D x W x H)130x30x28 mm
Package weight90 g
Square drive adapter1/4 ''
Length121 mm
Diameter22 mm
Weight85 g
Show UNSPSC/ECL@SS
£ 47.36 excl. VAT
/ Each
£ 56.83 incl. VAT
  • Delivery usually within ( 14 ) days