Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890951 90 FEMALE ELBOW 1
MECALINE 890951 90 FEMALE ELBOW 1
STAINLESS STEEL 90° FEMALE ELBOW
References
mecaline:
890951
rubix:
253A0546
ean:
3660338436192
Technical specifications
Connecting diameter
G1 ''
Connecting diameter 2
G1 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890951 90 FEMALE ELBOW 1
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G1 ''
Connecting diameter 2
G1 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.56
excl. VAT
/
Each
£
4.27
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
MECALINE 890957 EQUAL TEE 1/4
MECALINE 890976 CONE SEAT UNION F/F 1/8
MECALINE 890989 CONE SEAT UNION M/F 1/2
MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
MECALINE 890984 CONE SEAT UNION F/F 2
MECALINE 890947 90 FEMALE ELBOW 1/4
MECALINE 890962 EQUAL TEE 1.1/4
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
MECALINE 891022 SS HEXAGON HEAD PLUG 1
MECALINE 890990 CONE SEAT UNION M/F 3/4
MECALINE 891068 SS REDUCING NIPPLE 1 X 3/4
MECALINE 891053 SS MALE HOSETAIL 1.1/4 X 33 MM
MECALINE 891007 REDUCING BUSH 1 X 3/4
PARKER ELBOW EEM12-316