MECALINE 891022 SS HEXAGON HEAD PLUG 1
STAINLESS STEEL HEXAGON HEAD PLUG
See technical informationSee documentsReferences
Mecaline:891022
Rubix:253A0611
EAN:3660338436840


Technical specifications
| Connecting diameter | r1 '' |
|---|---|
| Connecting diameter 2 | r1 '' |
| Angle | straight |
Documents
Product details : MECALINE 891022 SS HEXAGON HEAD PLUG 1
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1 '' |
|---|---|
| Connecting diameter 2 | r1 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 1.69 excl. VAT
/ Each
£ 2.03 incl. VAT
- In stock: Next day delivery