MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
STAINLESS STEEL REDUCING NIPPLE
See technical informationSee documentsReferences
Mecaline:891057
Rubix:253A0633
EAN:3660338437151


Technical specifications
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | r1/8 '' |
| Angle | straight |
Documents
Product details : MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | r1/8 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 0.49 excl. VAT
/ Each
£ 0.59 incl. VAT
- In stock: Next day delivery