Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
STAINLESS STEEL REDUCING NIPPLE
References
mecaline:
891062
rubix:
253A0638
ean:
3660338437205
Technical specifications
Connecting diameter
r3/4 ''
Connecting diameter 2
r1/4 ''
Angle
straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
r3/4 ''
Connecting diameter 2
r1/4 ''
Angle
straight
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.12
excl. VAT
/
Each
£
1.34
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 891034 SS 90 MALE/FEMALE ELBOW 1.1/2
MECALINE 891023 SS HEXAGON HEAD PLUG 1.1/4
MECALINE 891032 SS 90 MALE/FEMALE ELBOW 1
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
MECALINE 891059 SS REDUCING NIPPLE 1/2 X 1/8
NERO HN20 1 1/4 BSPT M/M HEX NIPPLE 150LB 316SS
NERO 1/2 SOCKET S08
MECALINE 890954 90 FEMALE ELBOW 2
NERO-S04 1/4 SOCKET
NERO-BN04
MECALINE 890967 EQUAL CROSS 1/4
SS SWAGELOK TUBE FITTING UNION 10MM OD
MECALINE 890972 EQUAL CROSS 1.1/4
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4