References
Mecaline:890959
Rubix:253A0553
EAN:3660338436260


Technical specifications
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | g1/2 '' |
| Angle | t |
Documents
Product details : MECALINE 890959 EQUAL TEE 1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | g1/2 '' |
| Angle | t |
| Standard | aisi 316 |
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
- Usually arrives within 14 working days