Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890953 90 FEMALE ELBOW 1.1/2
MECALINE 890953 90 FEMALE ELBOW 1.1/2
STAINLESS STEEL 90° FEMALE ELBOW
References
mecaline:
890953
rubix:
253A0548
ean:
3660338436215
Technical specifications
Connecting diameter
G1 1/2 ''
Connecting diameter 2
G1 1/2 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890953 90 FEMALE ELBOW 1.1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G1 1/2 ''
Connecting diameter 2
G1 1/2 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.44
excl. VAT
/
Each
£
8.93
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890998 REDUCING BUSH 3/8 X 1/4
NERO S/S 1/2 ELBOW 8ME8BSPT
MECALINE 890981 CONE SEAT UNION F/F 1
PARKER UNION TEE ETM10-316
MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
PIPELINEPR EQUALTEEG316 P201-20
PIPELINEPR BSBENDG316 P191-20
MECALINE 890932 MALE TAPER NIPPLE 1.1/4
NERO BN08 1/2 BARREL NIPPLE
MECALINE 890990 CONE SEAT UNION M/F 3/4
MECALINE 890986 CONE SEAT UNION M/F 1/8
MECALINE 890950 90 FEMALE ELBOW 3/4
MECALINE 890936 FULL SOCKET 1/8
MECALINE 891004 REDUCING BUSH 1 X 1/4
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4