MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859697
Rubix:216A1309
EAN:3660338146800

Documents
Product details : MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/4 |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 102.04 excl. VAT
/ Each
£ 122.45 incl. VAT
- Usually arrives within 14 working days
