FESTO 534214 BLANKING PLUG B-1/4-50


Blanking Plug

References
festo:B-1/4-50
rubix:118A2255
manufacturer :534214
ean:4052568048655
B-1/4-50 Blanking plug
brand logo
Technical specifications
MaterialGalvanised Steel (Blanking Plug);Polyamide, Thermoplastic Polyurethane (O-Ring)
Connection 1G 1/4 in
See all Specifications

Product details : FESTO 534214 BLANKING PLUG B-1/4-50


Blanking plug B-1/4-50 As per DIN 908, with sealing ring. Container size=50, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x60x70Ā mm
Logistic Weight15,88Ā g
MaterialGalvanised Steel (Blanking Plug);Polyamide, Thermoplastic Polyurethane (O-Ring)
Connection 1G 1/4 in
ProfileB
Show UNSPSC/ECL@SS
Ā£ 60.00 excl. VAT
/ 50 pieces
Ā£ 72.00 incl. VAT
  • Delivery usually within ( 6 ) days