Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
AVENTICS 1823391095
AVENTICS 1823391095
Distributors and distributor strips
References
aventics:
1823391095
rubix:
273A0611
Technical specifications
Connection 1
9,525
Product details
Technical specifications
Product details : AVENTICS 1823391095
L-Fitting
Technical specifications
Attributes
Connection 1
9,525
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.93
excl. VAT
/
Each
£
7.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 9243374 STAINLESS STEEL PLUG G3/8IN 843013
MECALINE 859699 FLOW REG METER-OUT STAINLESS STEEL G1/2IN
NORGREN C00120800 PFITC 8MM CAP PLUG FEMALE
MECALINE 9241227 HOSE TAIL STAINLESS STEEL MM18 G1/2IN
MECALINE 9243372 STAINLESS STEEL PLUG G1/8IN 843011
NORGREN 110041000 PFIT PLUG 10MM
CAMOZZI TAKE OFF BLOCK-1/4 MC1-B
FESTO 8030274 DOUBLE NIPPLE
FESTO 8069217 DOUBLE NIPPLE NPFC-D-2G34-M
FESTO 2280 QUICK EXHAUST VALVE SE-3/4
PREVOST PPS1 9C20 ELBOW SOCKET 90DEGREE
MECALINE 859697 FLOW REG METER-OUT STAINLESS STEEL G1/4IN
PCL HOSE TAIL ADAPTOR RP3/8 3/8 INCH (9.5MM) HC2951
MECALINE 9243266 STAINLESS STEEL NIPPLE R1/4IN
LEGRIS 0919 01 13 HEXAGON PLUG MALE 1/4IN BSPP NICKEL WITH NBR SEAL