References
IMI Norgren:237120028
Rubix:123A1866
Manufacturer :237120028


Technical specifications
| Material | nickel-plated hardened steel |
|---|---|
| Connection 1 | female thread g1/4 (iso g) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 237120028 PLUG FEMALE THREAD G 1/4
Strengths
•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Self venting: The first stage closes the valve and allows the downstream pressure to vent whilst the coupling is still joined avoiding whiplash. Once the pressure is vented the second stage disconnection releases the plug from the socket
Self venting: The first stage closes the valve and allows the downstream pressure to vent whilst the coupling is still joined avoiding whiplash. Once the pressure is vented the second stage disconnection releases the plug from the socket
Technical specifications
Attributes
| Material | nickel-plated hardened steel |
|---|---|
| Connection 1 | female thread g1/4 (iso g) |
| Max. service pressure | 35 bar |
| Profile | iso 6150 b (series 237, self-ventilated safety coupling) |
| Connection 2 | plug for series 237 (iso 6150 b) quick-release safety coupling, nominal size ø 5.5 mm |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days