MECALINE 859698 FLOW REG METER-OUT STAINLESS STEEL G3/8IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859698
Rubix:216A1311
EAN:3660338146817


Technical specifications
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
Documents
Product details : MECALINE 859698 FLOW REG METER-OUT STAINLESS STEEL G3/8IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 3/8 |
| Max. service pressure | 10 bar |
| Profile | exhaust flow regulator (hose-barb to threaded connection) in stainless steel aisi 316l — g 3/8 threaded inlet / 3/8 hose barb outlet. designed for regulating exhaust flow in pneumatic systems. fkm seals used in mecaline stainless fittings family (see catalogue). |
| Connection 2 | 3/8 |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 209.61 excl. VAT
/ Each
£ 251.53 incl. VAT
- Usually arrives within 14 working days