References
Camozzi:2543 1/2
Rubix:118A7793
Manufacturer :2543 1/2


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | g 1/2 |
| Max. service pressure | 80 bar |
Product details : CAMOZZI FEMALE/FEMALE CONN CAM-2543-1/2
Accessory fittings, Series 2000, in brass
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g 1/2 |
| Max. service pressure | 80 bar |
| Profile | 2000 |
| Connection 2 | g 1/2 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bsp |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Usually arrives within 14 working days