SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Stainless steel full band collar w4

References
spartex:734638
rubix:241A7621
ean:3660338013515
Plain band clamp in stainless steel - W4 Clamping range mm 50-70
brand logo
Technical specifications
TypePlain band
Clamping range, minimum50Ā mm
Clamping range, maximum70Ā mm
See all Specifications

Product details : SPARTEX 734638 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum50Ā mm
Clamping range, maximum70Ā mm
Pack quantityOther
Width12Ā mm
MaterialW4 steel
Show UNSPSC/ECL@SS
Ā£ 224.34 excl. VAT
/ Each
Ā£ 269.21 incl. VAT
  • Sold out