Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Hose clamp
JUBILEE JSC200MS SUPERCLAMP MS 188-200MM
JUBILEE JSC200MS SUPERCLAMP MS 188-200MM
Hose clamp Jubilee
References
jubilee:
JSC200-MS
rubix:
131A4716
Product details
Technical specifications
Product details : JUBILEE JSC200MS SUPERCLAMP MS 188-200MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.52
excl. VAT
/
Each
Ā£
10.22
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
PARWELD HC13 HOSE CLAMP 11-13MM
PARKER RAP760.3X POLYPROPYLENE CLAMP 60.3 MM
SPARTEX 734627 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
JUBILEE JSC028MS SUPERCLAMP MS 26-28MM
NORRES CLAMP 208 8MM 20800080000
PARKER RAN320X NYLON CLAMP 20MM
ACTSEALTIT SB CLAMP PLATED STL SC149-161-GOLD
NORRES 212-0035-0000 CLAMP 212 FOR ID 38-44
MECALINE 880604 EXPRESS CLAMP DIAM 28 TO 30 MM
PARKER TSC2X MOUNTING RAIL 2MTR 40X22MM
ACTSEALTIT SB CLAMP 316SS SCS44-47-PF
SPARTEX 734635 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK50
MIKALOR SB CLAMP 304SS SC25-27-SS
JUBILEE JSC139MS SUPERCLAMP MS 131-139MM
MIKALOR SB CLAMP 304SS MKL-SC51-55-SS