Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890939 FULL SOCKET 1/2
MECALINE 890939 FULL SOCKET 1/2
STAINLESS STEEL FULL SOCKET
References
mecaline:
890939
rubix:
253A0534
ean:
3660338436086
Technical specifications
Connecting diameter
G1/2 ''
Connecting diameter 2
G1/2 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890939 FULL SOCKET 1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Connecting diameter 2
G1/2 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.23
excl. VAT
/
Each
£
1.48
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891009 REDUCING BUSH 1.1/4 X 1
NERO UC04 1/4 BSP UNION
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
MECALINE 890973 EQUAL CROSS 1.1/2
MECALINE 890977 CONE SEAT UNION F/F 1/4
MECALINE 890951 90 FEMALE ELBOW 1
NERO S06 3/8 SOCKET
MECALINE 890968 EQUAL CROSS 3/8
MECALINE 891053 SS MALE HOSETAIL 1.1/4 X 33 MM
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
MECALINE 891014 SS REDUCING BUSH 2 X 1.1/4
PIPELINEPR BSBENDG316 P191-20
PARKER 6 X 1/4 FITTING M6MSC1/4N-316
MECALINE 891087 SS BARREL NIPPLE 1/4 X 40 MM
MECALINE 890929 MALE TAPER NIPPLE 1/2