Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890973 EQUAL CROSS 1.1/2
MECALINE 890973 EQUAL CROSS 1.1/2
STAINLESS STEEL EQUAL CROSS
References
mecaline:
890973
rubix:
253A0566
ean:
3660338436390
Technical specifications
Connecting diameter
G1 1/2 ''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890973 EQUAL CROSS 1.1/2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G1 1/2 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.46
excl. VAT
/
Each
£
13.75
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NERO 1 X 3/8 NIPPLE RN1606
MECALINE 891022 SS HEXAGON HEAD PLUG 1
NERO 1 SOCKET S16
PIPELINEPR ISOBENDG316 PLP-P193-30
MECALINE 890967 EQUAL CROSS 1/4
MECALINE 890950 90 FEMALE ELBOW 3/4
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
MECALINE 890943 FULL SOCKET 1.1/2
MECALINE 890992 CONE SEAT UNION M/F 1.1/4
MECALINE 890939 FULL SOCKET 1/2
NERO HN08 S/STEEL 1/2 HEX NIPPLE
MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM
MECALINE 891031 SS 90 MALE/FEMALE ELBOW 3/4
MECALINE 891027 SS 90 MALE/FEMALE ELBOW 1/8
PIPELINEPR 45BENDSG316 P197-20