BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
Stainless steel heavy duty swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic polyurethane tread, with heavy duty nylon wheel centre, with synthetic thread guard
See technical informationReferences
Blickle:LKX-POTH 125KD-3-FI
Rubix:155A1911
Manufacturer :761565
EAN:4047526102647




Technical specifications
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
Product details : BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
Bracket: LKX series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- all parts including axle material are corrosion-resistant
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 125x50 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POTH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour natural white
-
small thread guard
with additional
ball bearing seal
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 1473 g |
|---|---|
| Load capacity | 350 kg |
| Wheel diameter | 125 mm |
| Wheel width | 40 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing (c) |
| Running sole / tire colour | grey |
| 155 mm | |
| 40 mm |
Show UNSPSC/ECL@SS
£ 198.53 excl. VAT
/ Each
£ 238.24 incl. VAT
- Usually arrives within 14 working days