GATE CASTOR FIXED 75KG 377A4008


GATE CASTOR FIXED 75KG 377A4008

References
bil castors & wheels:BZGCF100SRNBJ
rubix:377A4008
brand logo
brand logo
Technical specifications
Load capacity75 kg
Wheel diameter100 mm

Product details : GATE CASTOR FIXED 75KG 377A4008


Zinc Plated Fabricated Steel Fixed Gate Castor
Spring Loaded
Side Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearings
Spring Compression Starts At 20kg Compression At 75kg Is Approx 48mm
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec

Technical specifications


Attributes
Load capacity75 kg
Wheel diameter100 mm
Show UNSPSC/ECL@SS
£ 43.55 excl. VAT
/ Each
£ 52.26 incl. VAT
  • Usually arrives within 14 working days