Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891093
rubix:
253A0656
ean:
3660338437496
Technical specifications
Connecting diameter
1-1/2 in
Standard
ISO 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891093 SS BARREL NIPPLE 1.1/2 X 80 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
1-1/2 in
Standard
ISO 4144
Thickness
3.68
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.94
excl. VAT
/
Each
£
4.73
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
MECALINE 890933 MALE TAPER NIPPLE 1.1/2
MECALINE 890974 EQUAL CROSS 2
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
MECALINE 890959 EQUAL TEE 1/2
NERO-BN04
MECALINE 890937 FULL SOCKET 1/4
NERO 1 SOCKET S16
NERO 3/4 HOSE JOINER HJ12
MECALINE 890994 CONE SEAT UNION M/F 2
PARKER UNION TEE ETM10-316
MECALINE 890934 MALE TAPER NIPPLE 2
PIPELINEPR 45BENDSG316 P197-20
MECALINE 890966 EQUAL CROSS 1/8
MECALINE 891067 SS REDUCING NIPPLE 1 X 1/2