Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890987 CONE SEAT UNION M/F 1/4
MECALINE 890987 CONE SEAT UNION M/F 1/4
STAINLESS STEEL CONE SEAT UNION MALE/FEMALE
References
mecaline:
890987
rubix:
253A0578
ean:
3660338436512
Technical specifications
Connecting diameter
R1/4 ''
Connecting diameter 2
G1/4 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890987 CONE SEAT UNION M/F 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Connecting diameter 2
G1/4 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NERO 2 BARREL NIPPLE BN32
MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM
NERO 6MMX1/8-BSPT MSC06L18BSPT
MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
MECALINE 891004 REDUCING BUSH 1 X 1/4
MECALINE 890931 MALE TAPER NIPPLE 1
PIPELINEPR BSBENDG316 P191-20
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
MECALINE 890983 CONE SEAT UNION F/F 1.1/2
MECALINE 890953 90 FEMALE ELBOW 1.1/2
NERO 21/2 BSP UNION 316 UC40
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
MECALINE 890966 EQUAL CROSS 1/8
NERO UC04 1/4 BSP UNION
MECALINE 890974 EQUAL CROSS 2