Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO 21/2 BSP HEX NIPPLE HN40
NERO 21/2 BSP HEX NIPPLE HN40
BSPT Hexagon Nipple
References
nero:
HN40
rubix:
114A1776
Technical specifications
Connecting diameter
2 1/2 ''
Product details
Technical specifications
Product details : NERO 21/2 BSP HEX NIPPLE HN40
BSPT Hexagon Nipple 150LB 316
Manufactured to ISO 4144.
Technical specifications
Attributes
Connecting diameter
2 1/2 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.90
excl. VAT
/
Each
£
37.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 890933 MALE TAPER NIPPLE 1.1/2
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
MECALINE 890948 90 FEMALE ELBOW 3/8
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
NERO BN06 3/8 BARREL NIPPLE
MECALINE 891066 SS REDUCING NIPPLE 1 X 3/8
MECALINE 890942 FULL SOCKET 1.1/4
MECALINE 891070 SS REDUCING NIPPLE 1.1/2 X 1
MECALINE 890996 REDUCING BUSH 1/4 X 1/8
MECALINE 890971 EQUAL CROSS 1
MECALINE 891027 SS 90 MALE/FEMALE ELBOW 1/8
NERO E06 3/8 BSP 90 F ELBOW
NERO 1 BARREL NIPPLE BN16
NERO 2 BARREL NIPPLE BN32
MECALINE 891092 SS BARREL NIPPLE 1.1/4 X 80 MM