Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890950 90 FEMALE ELBOW 3/4
MECALINE 890950 90 FEMALE ELBOW 3/4
STAINLESS STEEL 90° FEMALE ELBOW
References
mecaline:
890950
rubix:
253A0545
ean:
3660338436185
Technical specifications
Connecting diameter
G3/4 ''
Connecting diameter 2
G3/4 ''
Angle
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890950 90 FEMALE ELBOW 3/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G3/4 ''
Connecting diameter 2
G3/4 ''
Angle
90
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.07
excl. VAT
/
Each
£
2.48
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890922 HEXAGON HEAD CAP 1.1/4
MECALINE 890946 90 FEMALE ELBOW 1/8
MECALINE 890988 CONE SEAT UNION M/F 3/8
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
NERO UC04 1/4 BSP UNION
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 891059 SS REDUCING NIPPLE 1/2 X 1/8
MECALINE 890933 MALE TAPER NIPPLE 1.1/2
MECALINE 890974 EQUAL CROSS 2
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 891065 SS REDUCING NIPPLE 1 X 1/4
MECALINE 891000 REDUCING BUSH 1/2 X 3/8
SS SWAGELOK TUBE FITTING UNION 10MM OD
MECALINE 891005 REDUCING BUSH 1 X 3/8