Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM
MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891086
rubix:
253A0649
ean:
3660338437427
Technical specifications
Connecting diameter
1/8 in
Standard
ISO 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
1/8 in
Standard
ISO 4144
Thickness
2
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.56
excl. VAT
/
Each
£
0.67
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
MECALINE 890919 HEXAGON HEAD CAP 1/2
MECALINE 890922 HEXAGON HEAD CAP 1.1/4
MECALINE 890939 FULL SOCKET 1/2
MECALINE 890961 EQUAL TEE 1
MECALINE 890946 90 FEMALE ELBOW 1/8
MECALINE 890983 CONE SEAT UNION F/F 1.1/2
MECALINE 890971 EQUAL CROSS 1
PARKER T BRANCH ETM12-316
MECALINE 891006 REDUCING BUSH 1 X 1/2
NERO 3/4 BARREL NIPPLE BN12
NERO HN08 S/STEEL 1/2 HEX NIPPLE
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 890951 90 FEMALE ELBOW 1
MECALINE 891058 SS REDUCING NIPPLE 3/8 X 1/4