MECALINE 9241218 HOSE TAIL STAINLESS STEEL MM10 G1/4IN


STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS

References
mecaline:842937
rubix:214A5424
ean:3660338063077
RIBBED TAPERED BUSHING - STAINLESS STEEL Execution Tapered - D10 1/4
brand logo
Technical specifications
MaterialStainless Steel
Connection 110 mm
See all Specifications

Product details : MECALINE 9241218 HOSE TAIL STAINLESS STEEL MM10 G1/4IN


Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.

Technical specifications


Attributes
MaterialStainless Steel
Connection 110 mm
Profile842
Connection 21/4 in
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
  • In stock: Next day delivery