References
IMI Norgren:234120038
Rubix:123A1546
Manufacturer :234120038


Technical specifications
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g3/8 (iso g / bspp) |
| Max. service pressure | 35 bar |
Product details : NORGREN 234120038 PLUG G 3/8 FEMALE
Plug G 3/8 Female
Technical specifications
Attributes
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g3/8 (iso g / bspp) |
| Max. service pressure | 35 bar |
| Profile | 234 series (dn 7.8), single shut-off quick connector |
| Connection 2 | series 234 (dn 7.8) quick connector plug |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- Usually arrives within 14 working days