NORGREN 160050028 FITT G1/4 PLUG FLANGE SPANNER
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:160050028
Rubix:80352552
Manufacturer :160050028


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
Documents
Product details : NORGREN 160050028 FITT G1/4 PLUG FLANGE SPANNER
Plug G1/4
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 15 bar |
| Profile | iso g plug with flange (spanner) |
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
- In stock: Next day delivery