References
SMC:KAH04-U01
Rubix:115A2538
Manufacturer :KAH04-U01

Technical specifications
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC KAH04-U01 FITTING
Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: U01 (Uni 1/8")
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.
Applicable Tube OD: 04 (Ø4)
Port Size Applicable Tube: U01 (Uni 1/8")
Technical specifications
Attributes
| Material | electroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal) |
|---|---|
| Max. service pressure | 10 bar |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 10 pieces
£ 26.28 incl. VAT
- Delivery usually within ( 4 ) days