Insert bearing with eccentric clamping ring SNR SES201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Stainless steel insert, spherical outer diameter, secured by eccentric locking rings, single-lip seal, food-grade grease
See technical informationReferences
SNR:SES201
Rubix:205A7898
EAN:3413529500246





Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | stainless steel |
Product details : SNR SES201 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | stainless steel |
| Width | 28.6 mm |
| Basic dynamic load, radial - Cr | 9500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Cage | stainless steel |
| Thickness | 12 mm |
| Lubricant | nsf h1 food-grade grease |
| Basic static load, radial - C0r | 4700 N |
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ Each
£ 41.28 incl. VAT
- Usually arrives within 14 working days